Beli batu gerinda asah di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SOMTA Center Drill Form A (Mata Bor Center)
    Mulai

    Rp74.900

    SOMTA Center Drill Form A (Mata Bor Center)
    atribut:
    • Material: High speed steel
    • Type: form A
    • Coating: Bright finish (No Surface Treatment)
  2. ESCO 205x19x15.9mm [WA # 80] Flat Whetstone (Batu Gerinda Asah)
    Mulai

    Rp1.199.900

    ESCO 205x19x15.9mm [WA # 80] Flat Whetstone (Batu Gerinda Asah)
    atribut:
    • Abrasive Grain: WA
    • Abrasive Grain Size: 80K
    • Outer Diameter (mm): 205
    • Thickness (mm): 19
  3. KINIK Surface Grinding Wheel (Batu Gerinda)
    Rating:
    91% of 100
    (7)
    Mulai

    Rp189.900

    KINIK Surface Grinding Wheel (Batu Gerinda)
    atribut:
    • Abrasive Material: White Aluminium Oxide
  4. KINIK Mata Gerinda GC
    Rating:
    95% of 100
    (4)
    Mulai

    Rp169.900

    KINIK Mata Gerinda GC
    atribut:
    • Abrasive Material: Green Silicon Carbide
    • Shape: 1A
  5. NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp289.900

    NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Deskripsi:
    It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
    atribut:
    • Material: High Speed Steel (HSS)
  6. ESCO 125x13x12.7mm [WA # 80] flat whetstone
    Mulai

    Rp469.900

    ESCO 125x13x12.7mm [WA # 80] flat whetstone
    atribut:
    • Abrasive Grain: WA
    • Abrasive Grain Size: 80K
    • Outer Diameter (mm): 125
    • Thickness (mm): 13
  7. Yamawa Center Drill High Helix Type A 60° (Mata Bor Center)
    Mulai

    Rp179.900

    Yamawa Center Drill High Helix Type A 60° (Mata Bor Center)
    Deskripsi:
    The center drill is a drill used to process the center hole. In addition, it may be used for positioning of drill hole machining and chamfering of holes. Because of the strong twist of the groove, it is suitable for relatively viscous material (SUS etc.) or particularly soft material.
  8. MINITOR Minimo Separate Long Shaft Rubber Whetstone WA Medium #80 Φ4 (Mata Tuner Batu)
    Mulai

    Rp659.900

    MINITOR Minimo Separate Long Shaft Rubber Whetstone WA Medium #80 Φ4 (Mata Tuner Batu)
    Deskripsi:
    A rubber whetstone suitable for grinding work. Ideal for grinding deep holes, deep slits, etc.
    atribut:
    • Abrasive Grain Size: # 80 WA Medium
    • Height (mm): 11
    • Mass (g): 9
    • Suitable Material: Ceramics, glass, tool steel, alloy steel, general steel, stainless steel, aluminum, copper
    • Thread Diameter (mm): 1.7
    • Trusco Part No.: 852-6933
    • Width (mm): 11
  9. ESCO 125x13x12.7mm [GC # 80] Flat whetstone
    Mulai

    Rp549.900

    ESCO 125x13x12.7mm [GC # 80] Flat whetstone
    atribut:
    • Abrasive Grain: GC
    • Abrasive Grain Size: 80H
    • Outer Diameter (mm): 125
    • Thickness (mm): 13
  10. ESCO 100x3mm / # 80 Flexible whetstone (20 sheets)
    Mulai

    Rp1.899.900

    ESCO 100x3mm / # 80 Flexible whetstone (20 sheets)
    atribut:
    • Abrasive Grain Size: #80
    • Quantity: 20 sheets
    • Thickness (mm): 2.5
  11. NORTON Grinding Wheel Straight T1-A Green (Batu Gerinda)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp209.900

    NORTON Grinding Wheel Straight T1-A Green (Batu Gerinda)
    atribut:
    • Color: Green
    • Material: Sylicone Carbide
    • Abrasive Wheel Type: T1
  12. Sherwood Center Drill Standard (Mata Bor Center)
    Mulai

    Rp44.900

    Sherwood Center Drill Standard (Mata Bor Center)
    atribut:
    • Material: High Speed Steel
    • Drill Point Angle: 120 Degrees
    • Countersink Angle: 60 Degrees
    • Shank type: Plain Round
    • Finish/Coating: Uncoated
  13. SHINKO (Shinko MechatroTech) Variable Speed Knife Grinder
    Mulai

    Rp559.900

    SHINKO (Shinko MechatroTech) Variable Speed Knife Grinder
    Deskripsi:
    *Shinko STD-135F is a dedicated product, so it may not be compatible with other grinders.
    atribut:
    • Thickness (mm): 18
    • Outer Diameter (φmm): 135
    • Inner Diameter (Φmm): 45
    • Suitable Model: New STD-135F
  14. Sherwood Center Drill Carbide (Mata Bor Center)
    Mulai

    Rp239.900

    Sherwood Center Drill Carbide (Mata Bor Center)
    atribut:
    • Finish/Coating: Uncoated
    • Material: Carbide
    • Cutting Style: Plain
    • Shank type: Plain Round
  15. York Medium Grinding Wheel (Batu Gerinda)
    Mulai

    Rp269.900

    York Medium Grinding Wheel (Batu Gerinda)
    Deskripsi:
    These are our own brand of white aluminium oxide vitrified grinding wheels. They are a general purpose wheel suitable for sharpening high speed steel (HSS) tools and grinding most steels. They offer cool and burn free cutting and excellent wheel life all at a very competitive price. All with 31.75mm bore, supplied with 1inch, 7/8inch, 3/4inch, 5/8inch and 1/2inch bore nylon bushes. All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available. Type 1: Straight grinding wheels. Note: Truing recommended before first use.
    atribut:
    • Bond Type: Vitrified
    • Bore (mm): 31.75
  16. NORTON Grinding Wheel Straight T1-A Grey (Batu Gerinda Lurus)
    Mulai

    Rp249.900

    NORTON Grinding Wheel Straight T1-A Grey (Batu Gerinda Lurus)
    Deskripsi:
    Used on surface, cylindrical, and tool and cutter grinders, Norton precision, form-holdingvitrified toolroom wheels maximize your productivity.
    atribut:
    • Material: Aluminium Oxide
    • Color: Grey
  17. monotaro Bito Grinding Wheel GC1 (Batu Gerinda)
    Mulai

    Rp229.900

    monotaro Bito Grinding Wheel GC1 (Batu Gerinda)
    Deskripsi:
    Cemented carbide, ceramics, copper, aluminum, grinding, such as non-metallic.
    atribut:
    • The particle size: 120
    • Abrasive: GC
    • Binding agent: Vitrified bond
    • Shape: No. 1 (flat)
    • Hardness: H
    • Maximum Operating Peripheral Speed (m/s[m/minute]): 33 [1980]
Daftar Harga batu gerinda asah Terbaru November 2026
Wipro Grinding Wheel (Batu Gerinda)Rp65.900
KINIK Grinding Wheel 38A (Batu Gerinda)Rp219.900
SOMTA Center Drill Form A (Mata Bor Center)Rp74.900
ESCO 205x19x15.9mm [WA # 80] Flat Whetstone (Batu Gerinda Asah)Rp1.199.900
KINIK Surface Grinding Wheel (Batu Gerinda)Rp189.900
KINIK Grinding Wheel A (Batu Gerinda)Rp109.900
KINIK Mata Gerinda GCRp169.900
NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)Rp289.900
ESCO 125x13x12.7mm [WA # 80] flat whetstoneRp469.900
Yamawa Center Drill High Helix Type A 60° (Mata Bor Center)Rp179.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait